
2 SOCKET WELD PLUG RED LDPE, 1000PK
Mfr # SWLD-2000
Zoro # G210462916
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Nova Sclair 2114
Outside Dia.
2.446 in
Plug Length
0.44 in
Flange Dia.
2.61 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWLD-2000
Zoro #
G210462916
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.446 in
Plug Length
0.44 in
Flange Dia.
2.61 in
Details
Material
Nova Sclair 2114
Color
Caplug Red
Description
SWLD Series Socket weld plugs are designed to provide maximum protection for socket weld fitting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.