
22 150MM X 33M
Mfr # 22-150MM
Zoro # G710549957
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Tape Length
36 yd
Material
Polyimide - Shercon P
Color
Amber-P
Tape Color
Amber-P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-150MM
Zoro #
G710549957
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Length
36 yd
Tape Width
5.906 in
Details
Item
Tape
Material
Polyimide - Shercon P
Color
Amber-P
Tape Color
Amber-P
Description
Polyimide tapes are typically used in electronics coating such as parylene coating, solder wave and conformal coating. Ideal for use as electrical and thermal insulation for cable wrap, splicing tpae and solder masks for circuit boards. Can also be used in other high-temp processes such as masking gold leaves during PCB processes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.