Zoro Homepage

22 30MM X 33M POLYIMID

  • Mfr # 22-30MM

  • Zoro # G310517844


product price: $28.89
/ea

Key Features

Tape Backing Material
Polyimide - Shercon P
Tape Length
36 yd
Tape Color
Amber-P
Material
POLYIMIDE - SHERCON P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-30MM
Zoro #
G310517844
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
1.181 in
Tape Length
36 yd

Details

Item
Tape
Tape Backing Material
Polyimide - Shercon P
Tape Color
Amber-P
Material
POLYIMIDE - SHERCON P

Description

Polyimide tapes are typically used in electronics coating such as parylene coating, solder wave and conformal coating. Ideal for use as electrical and thermal insulation for cable wrap, splicing tpae and solder masks for circuit boards. Can also be used in other high-temp processes such as masking gold leaves during PCB processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.