Zoro Homepage

23/32 FLANGELESS PLUG, 100PK

  • Mfr # FP00718

  • Zoro # G710461761


product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns

Key Features

Material
Nbr Rubber
Color
Black
Outside Dia.
Small End: 0.709 in; Large End: 0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP00718
Zoro #
G710461761
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Small End: 0.709 in; Large End: 0.63 in

Details

Material
Nbr Rubber
Color
Black

Description

FP-SH series flangeless plugs have a tapered design and hollow core allowing a single plug to be used in both threaded or non-threaded holes of varying sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.