Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 DRAM VIAL & 4C CAP, 70PK

  • Mfr # CVV-250

  • Zoro # G510460162


product price: $49.49
/pk 70, $0.71/ea

Key Features

Overall Length
3.39 in
Outside Dia.
1.671 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
1.52 in
Usable Length
3.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVV-250
Zoro #
G510460162
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.39 in
Outside Dia.
1.671 in
Inside Dia.
1.52 in
Usable Length
3.26 in

Details

Material
01-LPE Low Density Polyethylen
Color
White With Slip
Capacity
3.13 fl oz
Item
Vial

Description

CVV Series vials are ideal for a wide range of packaging applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.