Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26MM FLANGELESS PLUGS, 100PK

  • Mfr # FP01024

  • Zoro # G610461830


product price: $98.59
/pk 100, $0.99/ea
Free Shipping & Returns

Key Features

Material
Nbr Rubber
Color
Black
Outside Dia.
Small End: 1.024 in; Large End: 0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP01024
Zoro #
G610461830
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Small End: 1.024 in; Large End: 0.945 in

Details

Material
Nbr Rubber
Color
Black

Description

FP-SH series flangeless plugs have a tapered design and hollow core allowing a single plug to be used in both threaded or non-threaded holes of varying sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.