Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.275 SOLID SILICONE

  • Mfr # UC0275

  • Zoro # G910460304


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Clear-P
Length
100 ft
Material
Silicone - Ultrabake
Diameter
0.275 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC0275
Zoro #
G910460304
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
0.275 in

Details

Color
Clear-P
Item
Cord
Material
Silicone - Ultrabake

Description

UC-SH Series Ultrabake Silicone Cord can be used as a gasket or O-ring type material to mask off grooves, slots or keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.