
3 FEMALE SUB - FIG 1502-3HD, 25PK
Mfr # FHU-1502-3HD
Zoro # G110462610
product price: $383.99
/pk 25, $15.36/ea
Free Shipping & Returns
Key Features
Color
Red Vinyl
Material
Red High Durometer
Fits Pipe Size
3 (Heavy Duty) in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHU-1502-3HD
Zoro #
G110462610
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
3 (Heavy Duty) in
Details
Color
Red Vinyl
Material
Red High Durometer
Description
The FHU Series thread protectors offer an economical solution to protect the threads of expensive female sub components. These vinyl dip-molded protectors are designed for ease of installation and removal while the innovative molding process allows for maximum protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.