Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 PIPE PLUG RED PP, 160PK

  • Mfr # PVCP-3

  • Zoro # G510461626


product price: $216.99
/pk 160, $1.36/ea
Free Shipping & Returns

Key Features

Material
Profax Rp448S
Color
Caplug Red
Inside Dia.
3.31 in
Inside Length
3/4 in
Flange Dia.
3.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCP-3
Zoro #
G510461626
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.31 in
Inside Length
3/4 in
Flange Dia.
3.47 in
Outside Dia.
3.34 in

Details

Material
Profax Rp448S
Color
Caplug Red

Description

PVCP Series straight wall plugs are designed to fit into plastic pipe conduit used in construction, commonly used as conduit between floors of a structure. The piping needs to be sealed to ensure it doesnt fill with concrete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.