Zoro Homepage

.312 SOLID SILICONE

  • Mfr # UC0312

  • Zoro # G610460345


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Clear-P
Length
100 ft
Material
Silicone - Ultrabake
Diameter
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC0312
Zoro #
G610460345
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
0.312 in

Details

Color
Clear-P
Item
Cord
Material
Silicone - Ultrabake

Description

UC-SH Series Ultrabake Silicone Cord can be used as a gasket or O-ring type material to mask off grooves, slots or keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.