
3/4'' TUBE PLUG, 100PK
Mfr # RSPSF-0750B
Zoro # G010462116
product price: $56.29
/pk 100, $0.56/eaKey Features
Outside Dia.
3/4 in
Flange Dia.
0.852 in
Fits Pipe Size
3/4 in
Material
Epdm Rubber - Purchased
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSPSF-0750B
Zoro #
G010462116
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
3/4 in
Flange Dia.
0.852 in
Fits Pipe Size
3/4 in
Plug Length
0.974 in
Details
Material
Epdm Rubber - Purchased
Color
Blue
Description
RSPSF-SH rubber seal plugs are sulfur free and designed for standard copper tube dimensions. Ideal to protect and seal tubing used in various applications. Press fit and self-sealing material allows for the injection of gas to keep the tube clean, free of contaminates and dry during shipment and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.