Zoro Homepage

3/4'' TUBE PLUG, 100PK

  • Mfr # RSPSF-0750G

  • Zoro # G710461976


product price: $56.29
/pk 100, $0.56/ea

Key Features

Fits Pipe Size
3/4 in
Flange Dia.
0.852 in
Material
Epdm Rubber - Purchased
Plug Length
0.974 in
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPSF-0750G
Zoro #
G710461976
UPC #
-
Country of Origin
China

Dimensions

Fits Pipe Size
3/4 in
Flange Dia.
0.852 in
Plug Length
0.974 in
Outside Dia.
3/4 in

Details

Material
Epdm Rubber - Purchased
Color
Green

Description

RSPSF-SH rubber seal plugs are sulfur free and designed for standard copper tube dimensions. Ideal to protect and seal tubing used in various applications. Press fit and self-sealing material allows for the injection of gas to keep the tube clean, free of contaminates and dry during shipment and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.