Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.438 WISHBONE DISC, 500PK

  • Mfr # WBD00438

  • Zoro # G510442328


product price: $33.29
/pk 500, $0.07/ea

Key Features

Color
Green
Material
Polyester Tape
Outside Dia.
0.438 in (11.1 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBD00438
Zoro #
G510442328
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.438 in (11.1 mm)

Details

Color
Green
Material
Polyester Tape

Description

WBD-SH Series WishboneTM Discs have a unique tab for easy application and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.