
5 PIPE PLUG RED PP, 60PK
Mfr # PVCP-5
Zoro # G010461485
product price: $157.99
/pk 60, $2.63/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.26 in
Flange Dia.
5.51 in
Material
Pp, Profax Sg802N
Inside Dia.
5.22 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVCP-5
Zoro #
G010461485
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
5.26 in
Flange Dia.
5.51 in
Inside Dia.
5.22 in
Inside Length
0.85 in
Details
Material
Pp, Profax Sg802N
Color
Caplug Red
Description
PVCP Series straight wall plugs are designed to fit into plastic pipe conduit used in construction, commonly used as conduit between floors of a structure. The piping needs to be sealed to ensure it doesnt fill with concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.