Zoro Homepage

#5 REGULAR CORK, 100PK

  • Mfr # RCK5

  • Zoro # G010460068


product price: $99.39
/pk 100, $0.99/ea
Free Shipping & Returns

Key Features

Material
Cork
Color
Natural
Dim C
0.875 in (22.23 mm)
Dim A
0.531 in (13.49 mm)
Dim B
0.687 in (17.46 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK5
Zoro #
G010460068
UPC #
-
Country of Origin
Portugal

Details

Material
Cork
Color
Natural
Dim C
0.875 in (22.23 mm)
Dim A
0.531 in (13.49 mm)
Dim B
0.687 in (17.46 mm)

Description

RCK-SH Series cork plugs are designed to plug and mask plain holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.