
5/16 FLANGELESS PLUGS, 250PK
Mfr # FP00312
Zoro # G210461766
product price: $53.99
/pk 250, $0.22/eaKey Features
Outside Dia.
Small End: 0.315 in; Large End: 0.221 in
Color
Black
Material
Nbr Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP00312
Zoro #
G210461766
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.315 in; Large End: 0.221 in
Details
Color
Black
Material
Nbr Rubber
Description
FP-SH series flangeless plugs have a tapered design and hollow core allowing a single plug to be used in both threaded or non-threaded holes of varying sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.