
5/8 FLANGELESS PLUGS, 250PK
Mfr # FP00625
Zoro # G510461817
product price: $89.99
/pk 250, $0.36/ea
Free Shipping & Returns
Key Features
Outside Dia.
Small End: 0.63 in; Large End: 0.536 in
Color
Black
Material
Nbr Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP00625
Zoro #
G510461817
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.63 in; Large End: 0.536 in
Details
Color
Black
Material
Nbr Rubber
Description
FP-SH series flangeless plugs have a tapered design and hollow core allowing a single plug to be used in both threaded or non-threaded holes of varying sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.