Zoro Homepage

5/8'' TUBE PLUG, 250PK

  • Mfr # RSPSF-0616B

  • Zoro # G310462113


product price: $122.99
/pk 250, $0.49/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.716 in
Outside Dia.
0.616 in
Plug Length
0.892 in
Fits Pipe Size
5/8 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPSF-0616B
Zoro #
G310462113
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.716 in
Outside Dia.
0.616 in
Plug Length
0.892 in
Fits Pipe Size
5/8 in

Details

Color
Blue
Material
Epdm Rubber - Purchased

Description

RSPSF-SH rubber seal plugs are sulfur free and designed for standard copper tube dimensions. Ideal to protect and seal tubing used in various applications. Press fit and self-sealing material allows for the injection of gas to keep the tube clean, free of contaminates and dry during shipment and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.