Zoro Homepage

5812 30 EDGE PROTECTOR

  • Mfr # EP5812

  • Zoro # G510459258


product price: $16.19
/ea

Key Features

Material
Epdm Rubber - Purchased
Color
Gray
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP5812
Zoro #
G510459258
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in

Details

Material
Epdm Rubber - Purchased
Color
Gray

Description

EP58-SH series edge protectors are ideal for pc board connector surfaces. Withstands temperatures up to 350°F 177°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.