Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.0 DRAM VIAL & 2C CAP, 180PK

  • Mfr # CVV-70

  • Zoro # G510460216


product price: $151.99
/pk 180, $0.84/ea
Free Shipping & Returns

Key Features

Usable Length
2.05 in
Overall Length
2.17 in
Inside Dia.
0.98 in
Material
01-LPE Low Density Polyethylen
Outside Dia.
1.116 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVV-70
Zoro #
G510460216
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
2.05 in
Overall Length
2.17 in
Inside Dia.
0.98 in
Outside Dia.
1.116 in

Details

Material
01-LPE Low Density Polyethylen
Capacity
0.88 fl oz
Color
White With Slip
Item
Vial

Description

CVV Series vials are ideal for a wide range of packaging applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.