Zoro Homepage

8 FEMALE SUB-FIG200/206/207-8, 10PK

  • Mfr # FHU-206-8

  • Zoro # G910462544


product price: $307.99
/pk 10, $30.80/ea
Free Shipping & Returns

Key Features

Material
Duro Yellow
Color
Yellow Vinyl
Fits Pipe Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHU-206-8
Zoro #
G910462544
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
8 in

Details

Material
Duro Yellow
Color
Yellow Vinyl

Description

The FHU Series thread protectors offer an economical solution to protect the threads of expensive female sub components. These vinyl dip-molded protectors are designed for ease of installation and removal while the innovative molding process allows for maximum protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.