Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 RAISED FACE FLG PROTECTOR, 75PK

  • Mfr # RFP-8000

  • Zoro # G010463106


product price: $234.99
/pk 75, $3.13/ea
Free Shipping & Returns

Key Features

Material
Nova Sclair 2114
Color
Caplug Red
Fits Pipe Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFP-8000
Zoro #
G010463106
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
8 in

Details

Material
Nova Sclair 2114
Color
Caplug Red

Description

The RFP series was designed for pressure classes 400, 600, 900, 1500 and 2500 lb. Provides superior impact protection for raised-face surfaces with no fasteners required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.