
9/16 FLANGELESS PLUGS, 250PK
Mfr # FP00562
Zoro # G810461753
product price: $81.85
/pk 250, $0.33/ea
Free Shipping & Returns
Key Features
Outside Dia.
Small End: 0.575 in; Large End: 0.48 in
Material
Nbr Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP00562
Zoro #
G810461753
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.575 in; Large End: 0.48 in
Details
Material
Nbr Rubber
Color
Black
Description
FP-SH series flangeless plugs have a tapered design and hollow core allowing a single plug to be used in both threaded or non-threaded holes of varying sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.