Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AD00250 1/4" VINYL ANODIZING

  • Mfr # SH-20056

  • Zoro # G014790956


product price: $38.99

Key Features

Series
AD SH
Tape Thickness
1 mil
Tape Backing Material
Vinyl
Tape Color
Tan
Tape Resistance Properties
Abrasion-Resistant, Chemically-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-20056
Zoro #
G014790956
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1 mil
Imperial Tape Shape Diameter
1/4 in

Details

Item
Anodizing Disc Tape
Series
AD SH
Tape Backing Material
Vinyl
Tape Color
Tan
Tape Resistance Properties
Abrasion-Resistant, Chemically-Resistant
Product Form
Disc
Tape Backing Construction
Film
Tape Type
Anodizing Disc Tape
Maximum Tape Performance Temperature
170 Degrees F
Tape Adhesive Material
Rubber
Environment
Low Temperature
Tape Brand
Caplugs

Description

Anodizing Disc Tape, Tape Color Tan, Tape Brand Caplugs, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Tape Thickness 1 mil, Tape Backing Material Vinyl, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Series AD SH, Tape Type Anodizing Disc Tape, Environment Low Temperature, Tape Shape Disc, Imperial Tape Shape Diameter 1/4 in, Tape Backing Construction Film, Tape Core Diameter Not Applicable, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.