AD00312 5/16" VINYL ANODIZING
Mfr # SH-20065
Zoro # G714790966
product price: $47.79
Key Features
Series
AD SH
Tape Backing Material
Vinyl
Tape Color
Tan
Tape Thickness
1 mil
Tape Backing Construction
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-20065
Zoro #
G714790966
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
1 mil
Imperial Tape Shape Diameter
5/16 in
Details
Item
Anodizing Disc Tape
Series
AD SH
Tape Backing Material
Vinyl
Tape Color
Tan
Tape Backing Construction
Film
Tape Adhesive Material
Rubber
Tape Resistance Properties
Abrasion-Resistant, Chemically-Resistant
Tape Brand
Caplugs
Maximum Tape Performance Temperature
170 Degrees F
Product Form
Disc
Environment
Low Temperature
Tape Type
Anodizing Disc Tape
Description
Anodizing Disc Tape, Tape Color Tan, Tape Brand Caplugs, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Tape Thickness 1 mil, Tape Backing Material Vinyl, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Series AD SH, Tape Type Anodizing Disc Tape, Environment Low Temperature, Tape Shape Disc, Imperial Tape Shape Diameter 3/8 in, Tape Backing Construction Film, Tape Core Diameter Not Applicable, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.