Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AD01437 1-7/16in ANODIZING, 5000PK

  • Mfr # AD00125

  • Zoro # G910550104


product price: $46.69

Key Features

Color
Tan
Material
Vinyl Tape
Outside Dia.
0.125 in (3.18 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD00125
Zoro #
G910550104
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.125 in (3.18 mm)

Details

Color
Tan
Material
Vinyl Tape

Description

AD-SH Series anodizing discs are best suited for hard or soft anodizing. These discs are conformable and resistant to chemicals and abrasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.