Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AD014MM 14MM VINYL ANODIZING, 250PK

  • Mfr # AF01625

  • Zoro # G410550055


product price: $26.99
/pk 250, $0.11/ea

Key Features

Color
Silver
Material
Aluminum
Outside Dia.
1.625 in (41.28 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF01625
Zoro #
G410550055
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.625 in (41.28 mm)

Details

Color
Silver
Material
Aluminum

Description

AF-SH series aluminum foil discs are best suited for electroplating, stripping, or painting. These discs are thermally conductive and resistant to chemicals and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.