Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AD021MM 21MM VINYL ANODIZING, 500PK

  • Mfr # AD02000

  • Zoro # G710550182


product price: $79.75
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Material
Vinyl Tape
Color
Tan
Outside Dia.
2 in (50.8 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD02000
Zoro #
G710550182
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 in (50.8 mm)

Details

Material
Vinyl Tape
Color
Tan

Description

AD-SH Series anodizing discs are best suited for hard or soft anodizing. These discs are conformable and resistant to chemicals and abrasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.