Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM PLUG MINI, 1000PK

  • Mfr # ADP-7

  • Zoro # G110465826


product price: $1,262.99
/pk 1000, $1.26/ea
Free Shipping & Returns

Key Features

Plug Length
0.59 in
Inside Length
0.31 in
Outside Dia.
0.9 in
Color
Silver
Fits Pipe Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADP-7
Zoro #
G110465826
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.59 in
Inside Length
0.31 in
Outside Dia.
0.9 in
Fits Pipe Size
7/16 in

Details

Color
Silver
Material
3003-0 Aluminum .020 Thk

Description

ADP Series threaded aluminum plugs form a low-pressure seal with tube ends and hose assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.