Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM PLUG MINI, 1000PK

  • Mfr # ASP-3

  • Zoro # G110465635


product price: $1,015.99
/pk 1000, $1.02/ea
Free Shipping & Returns

Key Features

Inside Length
0.37 in
Material
3003-0 Aluminum .020 Thk
Plug Length
0.61 in
Color
Silver
Outside Dia.
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-3
Zoro #
G110465635
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.37 in
Plug Length
0.61 in
Outside Dia.
0.57 in

Details

Material
3003-0 Aluminum .020 Thk
Color
Silver

Description

ASP Series threaded aluminum plugs protect 37° flared fittings and straight-threaded ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.