Zoro Homepage

ALUM PLUG MINI, 1000PK

  • Mfr # ASP-4

  • Zoro # G610465623


product price: $399.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Plug Length
0.71 in
Outside Dia.
0.61 in
Inside Length
0.46 in
Color
Silver
Material
3003-0 Aluminum .020 Thk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-4
Zoro #
G610465623
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.71 in
Outside Dia.
0.61 in
Inside Length
0.46 in

Details

Color
Silver
Material
3003-0 Aluminum .020 Thk

Description

ASP Series threaded aluminum plugs protect 37° flared fittings and straight-threaded ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.