Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM PLUG MINI, 100PK

  • Mfr # AFO-160

  • Zoro # G010465643


product price: $223.99
/pk 100, $2.24/ea
Free Shipping & Returns

Key Features

Color
Silver
Outside Dia.
2 in
Inside Length
0.7 in
Flange Thickness
0.43 in
Material
3003-0 Aluminum .020 Thk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFO-160
Zoro #
G010465643
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 in
Inside Length
0.7 in
Flange Thickness
0.43 in

Details

Color
Silver
Material
3003-0 Aluminum .020 Thk

Description

AFO Series threaded aluminum plugs are used for positive, metal-to-metal threaded protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.