
ALUM PLUG MINI, 200PK
Mfr # ADP-16
Zoro # G910465729
product price: $272.99
/pk 200, $1.36/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.53 in
Inside Length
0.45 in
Fits Pipe Size
1 in
Plug Length
0.82 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADP-16
Zoro #
G910465729
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.53 in
Inside Length
0.45 in
Fits Pipe Size
1 in
Plug Length
0.82 in
Details
Color
Silver
Material
3003-0 Aluminum .020 Thk
Description
ADP Series threaded aluminum plugs form a low-pressure seal with tube ends and hose assemblies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.