
ALUM PLUG MINI, 200PK
Mfr # ASP-16
Zoro # G810465720
product price: $387.99
/pk 200, $1.94/ea
Free Shipping & Returns
Key Features
Inside Length
0.71 in
Outside Dia.
1.53 in
Material
3003-0 Aluminum .020 Thk
Plug Length
1.08 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASP-16
Zoro #
G810465720
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.71 in
Outside Dia.
1.53 in
Plug Length
1.08 in
Details
Material
3003-0 Aluminum .020 Thk
Color
Silver
Description
ASP Series threaded aluminum plugs protect 37° flared fittings and straight-threaded ports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.