Zoro Homepage

ALUM PLUG MINI, 300PK

  • Mfr # AFO-120

  • Zoro # G610465593


product price: $507.99
/pk 300, $1.69/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.38 in
Color
Silver
Material
3003-0 Aluminum .020 Thk
Flange Thickness
0.31 in
Inside Length
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFO-120
Zoro #
G610465593
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.38 in
Flange Thickness
0.31 in
Inside Length
0.7 in

Details

Color
Silver
Material
3003-0 Aluminum .020 Thk

Description

AFO Series threaded aluminum plugs are used for positive, metal-to-metal threaded protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.