Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM PLUG MINI, 400PK

  • Mfr # AFO-80

  • Zoro # G210465641


product price: $462.99
/pk 400, $1.16/ea
Free Shipping & Returns

Key Features

Material
3003-0 Aluminum .020 Thk
Inside Length
0.53 in
Color
Silver
Flange Thickness
0.29 in
Outside Dia.
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFO-80
Zoro #
G210465641
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.53 in
Flange Thickness
0.29 in
Outside Dia.
1.11 in

Details

Material
3003-0 Aluminum .020 Thk
Color
Silver

Description

AFO Series threaded aluminum plugs are used for positive, metal-to-metal threaded protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.