Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM PLUG MINI, 500PK

  • Mfr # ADP-12

  • Zoro # G510465808


product price: $723.99
/pk 500, $1.45/ea
Free Shipping & Returns

Key Features

Inside Length
0.47 in
Material
3003-0 Aluminum .020 Thk
Plug Length
0.81 in
Color
Silver
Outside Dia.
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADP-12
Zoro #
G510465808
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.47 in
Plug Length
0.81 in
Outside Dia.
1.38 in
Fits Pipe Size
3/4 in

Details

Material
3003-0 Aluminum .020 Thk
Color
Silver

Description

ADP Series threaded aluminum plugs form a low-pressure seal with tube ends and hose assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.