Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM PLUG MINI, 500PK

  • Mfr # ASP-12

  • Zoro # G210465740


product price: $623.99
/pk 500, $1.25/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.38 in
Material
3003-0 Aluminum .020 Thk
Inside Length
0.65 in
Color
Silver
Plug Length
0.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-12
Zoro #
G210465740
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.38 in
Inside Length
0.65 in
Plug Length
0.99 in

Details

Material
3003-0 Aluminum .020 Thk
Color
Silver

Description

ASP Series threaded aluminum plugs protect 37° flared fittings and straight-threaded ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.