Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Foil Discs, PK2000

  • Mfr # SH-20100

  • Zoro # G914845398


product price: $57.99
/pk 2000, $0.03/ea

Key Features

Tape Color
Silver
Tape Thickness
2.8 mil
Series
AF-SH
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-20100
Zoro #
G914845398
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.8 mil
Disc Diameter
0.625 in

Details

Item
Aluminum Foil Discs
Tape Color
Silver
Series
AF-SH
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Tape Backing Material
Aluminum
Temperature Range
Up to 300 Degrees F
Tape Backing Construction
Foil
Standards
SAE-AMS-T-23397
Sub-Brand
Shercon
Specifications Met
SAE
Tape Shape
Disc
Product Form
Continuous Roll
Common Industry
Aviation
Tape Brand
Caplugs
Tape Resistance Properties
Chemical-Resistant, Liquid Water-Resistant
Tape Type
Foil Tape
Tape Sub-Type
General Purpose Foil Tape

Description

Foil Tape Disc, Tape Brand Caplugs, Brand and Series Caplugs AF-SH, Common Industry Aerospace, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/8 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range Up to 300 Degrees F, Product Form Pre-Cut, Series AF-SH, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Tape Sub-Type General Purpose Foil Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.