
ARB40Z5M 40Z BLUE ARROWS, 5000PK
Mfr # AD015MM
Zoro # G710515532
product price: $86.49
/pk 5000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Vinyl Tape
Legend Color
Tan
Diameter
0.591 in (15 mm)
Background Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD015MM
Zoro #
G710515532
UPC #
-
Country of Origin
United States
Dimensions
Diameter
0.591 in (15 mm)
Details
Material
Vinyl Tape
Legend Color
Tan
Background Color
Tan
Description
AD-SH Series anodizing discs are best suited for hard or soft anodizing. These discs are conformable and resistant to chemicals and abrasions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.