Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARBL30ZV5M 30ZV BLACK ARROWS, 250PK

  • Mfr # AF040MM

  • Zoro # G810515470


product price: $45.89
/pk 250, $0.18/ea

Key Features

Material
Alum Foil
Legend Color
Silver
Background Color
Silver
Diameter
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF040MM
Zoro #
G810515470
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.575 in

Details

Material
Alum Foil
Legend Color
Silver
Background Color
Silver

Description

AF-SH series aluminum foil discs are best suited for electroplating, stripping, or painting. These discs are thermally conductive and resistant to chemicals and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.