Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARO20Z1M 20Z ORANGE ARROWS

  • Mfr # SH-22607

  • Zoro # G114790887


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Series
AD SH
Tape Color
Orange
Tape Backing Material
Paper
Tape Backing Construction
Paper
Tape Brand
Caplugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-22607
Zoro #
G114790887
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
3/16 in
Imperial Tape Width
1/8 in

Details

Item
Identification Arrow Tape
Series
AD SH
Tape Color
Orange
Tape Backing Material
Paper
Tape Backing Construction
Paper
Tape Brand
Caplugs
Product Form
Continuous Roll
Maximum Tape Performance Temperature
425 Degrees F
Tape Type
Inspection/Identification Arrow Tape

Description

Identification Arrow Tape, Continuous Roll, Orange, 1/8 in, 3/16 in, Not Applicable, Paper, Caplugs, Series AD SH, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.