ARR20ZF1M 20ZF RED ARROWS
Mfr # SH-22846
Zoro # G314790915
product price: $7.19
Key Features
Series
AD SH
Tape Backing Material
Paper
Tape Color
Fluorescent Red
Imperial Tape Width
1/8 in
Tape Type
Inspection/Identification Arrow Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-22846
Zoro #
G314790915
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
1/8 in
Imperial Tape Length
3/16 in
Details
Item
Identification Arrow Tape
Series
AD SH
Tape Backing Material
Paper
Tape Color
Fluorescent Red
Tape Type
Inspection/Identification Arrow Tape
Product Form
Continuous Roll
Tape Backing Construction
Paper
Tape Brand
Caplugs
Maximum Tape Performance Temperature
425 Degrees F
Description
Identification Arrow Tape, Continuous Roll, Fluorescent Red, 1/8 in, 3/16 in, Not Applicable, Paper, Caplugs, Series AD SH, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.