Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARR20ZV1M 20ZV RED ARROWS

  • Mfr # SH-22850

  • Zoro # G914790902


product price: $8.39

Key Features

Series
AD SH
Tape Backing Material
Vinyl
Tape Color
Red
Tape Brand
Caplugs
Imperial Tape Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-22850
Zoro #
G914790902
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
3/16 in
Imperial Tape Width
1/8 in

Details

Item
Identification Arrow Tape
Series
AD SH
Tape Backing Material
Vinyl
Tape Color
Red
Tape Brand
Caplugs
Maximum Tape Performance Temperature
425 Degrees F
Product Form
Continuous Roll
Tape Type
Inspection/Identification Arrow Tape

Description

Identification Arrow Tape, Continuous Roll, Red, 1/8 in, 3/16 in, Not Applicable, Vinyl, Caplugs, Series AD SH, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.