ARR30Z1ME 30Z RED ARROWS, PK1000
Mfr # SH-22855
Zoro # G714790881
product price: $8.39
Key Features
Series
AD SH
Tape Backing Material
Paper
Tape Color
Red
Maximum Tape Performance Temperature
425 Degrees F
Tape Backing Construction
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-22855
Zoro #
G714790881
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
3/16 in
Imperial Tape Length
1/4 in
Details
Item
Identification Arrow Tape
Series
AD SH
Tape Backing Material
Paper
Tape Color
Red
Maximum Tape Performance Temperature
425 Degrees F
Tape Backing Construction
Paper
Tape Type
Inspection/Identification Arrow Tape
Tape Brand
Caplugs
Product Form
Envelope
Description
Identification Arrow Tape, Envelope, Red, 3/16 in, 1/4 in, Not Applicable, Paper, Caplugs, Series AD SH, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.