Zoro Homepage

ARR30Z5M 30Z RED ARROWS

  • Mfr # SH-22856

  • Zoro # G914790872


product price: $41.95

Key Features

Series
AD SH
Tape Color
Red
Tape Backing Material
Paper
Tape Backing Construction
Paper
Imperial Tape Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-22856
Zoro #
G914790872
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
3/16 in
Imperial Tape Length
1/4 in

Details

Item
Identification Arrow Tape
Series
AD SH
Tape Color
Red
Tape Backing Material
Paper
Tape Backing Construction
Paper
Product Form
Continuous Roll
Maximum Tape Performance Temperature
425 Degrees F
Tape Brand
Caplugs
Tape Type
Inspection/Identification Arrow Tape

Description

Identification Arrow Tape, Continuous Roll, Red, 3/16 in, 1/4 in, Not Applicable, Paper, Caplugs, Series AD SH, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.