Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BARB CAP MINI, 1000PK

  • Mfr # MOC-01

  • Zoro # G310461536


product price: $399.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.27 in
Inside Length
0.77 in
Material
Medalist Md-445
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOC-01
Zoro #
G310461536
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.27 in
Inside Length
0.77 in

Details

Color
Black
Material
Medalist Md-445

Description

MOC Series Mobile Oxygen Caps provide valve protection, ensuring that the oxygen units arrive at the end-user with no damage, contamination or tampering. Specially designed to be used with the Walk 02 Bout, Grab n Go, O2Go, OxyTote and other popular medical units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.