Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bend Restrictor, 7 in L, Vinyl

  • Mfr # HB-80

  • Zoro # G215891063


product price: $21.79
/ea

Key Features

Material
Vinyl
Overall Length
7 in
Inside Diameter
0.81 in
Product Type
Hose Bend Restrictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB-80
Zoro #
G215891063
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Inside Diameter
0.81 in

Details

Material
Vinyl
Item
Bend Restrictor
Product Type
Hose Bend Restrictor

Description

Bend Restrictor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.