Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, PVC fingered grip handle cover

  • Mfr # VNG-1000-72

  • Zoro # G816592499


product price: $10.39
/ea

Key Features

Inside Length
4.5 in
Color
Black
Product Type
Handle Cover Grips
Material
Vinyl
Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNG-1000-72
Zoro #
G816592499
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
4.5 in
Inside Diameter
1 in

Details

Item
Handle Cover Grip
Color
Black
Product Type
Handle Cover Grips
Material
Vinyl
Grip Style
Finger Nubs
Series
VNG

Description

Black, PVC fingered grip handle cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.