Black, PVC fingered grip handle cover
Mfr # VNG-750-72
Zoro # G716592469
product price: $8.65
/pk 10, $0.87/eaKey Features
Inside Diameter
0.75 in
Product Type
Handle Cover Grips
Inside Length
4.5 in
Material
Vinyl
Grip Style
Finger Nubs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNG-750-72
Zoro #
G716592469
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.75 in
Inside Length
4.5 in
Details
Item
Handle Cover Grip
Product Type
Handle Cover Grips
Material
Vinyl
Grip Style
Finger Nubs
Color
Black
Series
VNG
Description
Black, PVC fingered grip handle cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.